Beli coupler angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CDC Pneumatics Speed Controller Elbow NSC Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Working Pressure Range (PSI): 14.2-150
- Working Temperature Range (°F): 32-140
- NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)atribut:
- Material: Resin (PVC)
- Compatible: Various sockets of Hi Coupler 20, 30, 40 type
- TRUSCO Number: 777-8465
- TOTAL Insulated Hand ToolDeskripsi:The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
- Mega Double Nipple 304/L NPT 3M MEGatribut:
- Material: 304/L
- Class: 3000#
- TEKIRO Quick Coupler Plug (Kopler)Deskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- PISCO Tube Fitting Unequal Union Straightatribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- Camozzi Swivel Male Elbow Fitting Pneumatic Mod. S6520 (Sambungan Pneumatik)atribut:
- Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
- Fluid: Compressed air (for other types of fluid, contact our engineers)
- Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
- Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
- Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
- Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
- BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- monotaro.id Quick Coupler SH Type (Kopler)atribut:
- Drat Type: Female
- Non Brand Quick Coupler SP Type (Kopler)Deskripsi:QUICK COUPLER Type SP20 untuk selang OD 8 Dan Connector Coupler Femaleatribut:
- Drat Type: Female
- TEKIRO Quick Coupler One Touch (Kopler)Deskripsi:Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 2 (mm): 17
- CDC Pneumatics Brass Push-In Fitting BPC Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Negative Pressure (inHg): -29.5
- Working Pressure Range (PSI): 0-230
- Working Temperature Range (°F): -4-175
- CDC Pneumatics Speed Controller NSF Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Negative Pressure (inHg): -29.5
- Working Pressure Range (PSI): 0-150
- Working Temperature Range (°F): 32-140
- CHIYODA TSUSHO Hose Blade Roll Orange for Air Piping (Selang Angin)Deskripsi:It has excellent flexibility. Has excellent oil resistance. Easy to attach to hose fittings. LightweightVarious air pipingatribut:
- Breaking Pressure (MPa): 6
- Color: Orange
- Feature: Heat resistance/cold resistance/oil resistance/abrasion resistance/pressure resistance/high strength/flexibility
- Inner Diameter (Φmm): 6.5
- Length (m): 10
- Material: Polyurethane
- Maximum Operating Pressure (MPa): (Compressed air) 1.5/(vacuum) -0.1
- Minimum Bending Radius (mm): 50
- Operating Temperature Range (°C): -5-60
- Outer Diameter (φmm): 10
- Suitable fluid: Compressed air/vacuum
- TRUSCO Number: 808-2418
- LOTFETT Soldering GreaseDeskripsi:cocok untuk memudahkan timah menempel dengan barang yang dipatri, misalnya pada pematrian kawat atau terminal. Olesan pasta juga berfungsi untuk mencegah oksidasi pada waktu barang yang dipatri itu dipanasi.
- Panasonic Power RelaysDeskripsi:The ALDP112 is a 1-pole slim type Power Relay, LD-P series. 1 form-A contact configuration. AgNi contact. Creepage distance and clearances between contact and coil minimum 6mm (in compliance with IEC65). Surge withstand voltage between contact and coil 10000V or more.atribut:
- Relay Mounting: Through Hole
- TEKIRO Quick Coupler Two Touch (Kopler)Deskripsi:Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Driver Diameter (mm): 23
- Material: Chrome Vanadium
- Dimension 3 (mm): 23
Daftar Harga coupler angin Terbaru October 2026
| CDC Pneumatics Speed Controller Elbow NSC Type | Rp98.900 |
| NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler) | Rp52.900 |
| TOTAL Insulated Hand Tool | Rp219.900 |
| Mega Double Nipple 304/L NPT 3M MEG | Rp109.900 |
| TEKIRO Quick Coupler Plug (Kopler) | Rp10.900 |
| PISCO Tube Fitting Unequal Union Straight | Rp64.900 |
| BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai) | Rp1.499.900 |
| Camozzi Swivel Male Elbow Fitting Pneumatic Mod. S6520 (Sambungan Pneumatik) | Rp85.900 |
| BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles) | Rp13.900 |
| monotaro.id Quick Coupler SH Type (Kopler) | Rp9.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102834541-1.jpg)


/biP101000414-14.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Unequal%20Union%20Straight/m4P105426796-1.jpg)
/P101518237-1.jpg)
/gxP108099609-1.jpg)
/P101003090-1.jpg)
/6wP107619248-5.jpg)
/bbP110021407-1.jpg)
/7wP107619284-2.jpg)
/baP101000406-8.jpg)
%20Lurus/CDC%20Pneumatics%20Brass%20Push-In%20Fitting%20BPC%20Type/bqP106843422-1.jpg)

/7bP110964263-1.jpg)


/beP101000410-12.jpg)
%20Lurus/EMC%20Speed%20Control%20Fitting%20Pneumatic%20(Sambungan%20Lurus)/8kP111709308-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)